New! Save technical documents to your personal library. Open a PDF, then look for the "Save to Library" icon.
Invitrogen™

RNase-free Microfuge Tubes (0.5 mL)

Catalog number:  AM12300

 Related applications: RNA Extraction

Error loading your content!

  Catalog number
Select a plan
Unit size
Price ({{currency}}) Availability Qty
{{product.sku}} {{product.sku}} also known as {{product.formattedSku}} 
{{product.availability.message}}
Pro add-ons

Your on-site stock

›› {{supplyCenter.scName}}({{scProduct.stockOnHand}} In stock)
›› {{supplyCenter.scName}}(Out of stock)
›› {{supplyCenter.scName}}
This item is not currently available on-site. Depending on your Supply Center settings you may be able to add the item to cart above else use the Order Non-Stocked Items' tab on the Supply Center home page.
Back to top

Description

Ambion® RNase-free Microfuge Tubes are guaranteed RNase- and DNase-free and have a positive seal design that withstands –90° to 120°C. They are marked with convenient graduations. 0.5 mL tubes are provided in a box of 1,000.

Each lot of tubes is certified RNAse- and DNase-free.
For Research Use Only. Not for use in diagnostic procedures.

Specifications

Capacity (Metric): 0.5 mL
Material: Polypropylene
Product Line: Ambion™
Product Size: 1000 tubes
Purity or Quality Grade: DNase-Free, RNase-Free
Shipping Condition: Room Temperature
Sterility: Sterile
Tube Type: Microfuge Tube

Contents & storage

Store at room temperature.

Documents

Manuals & protocols