Nonstick, RNase-free Microfuge Tubes, 2.0 mL

Catalog number: AM12475

Invitrogen™  Related applications: RNA Extraction

Error loading your content!

  Catalog number
Select a plan
Unit size
Price ({{currency}}) Qty
{{product.sku}} {{product.sku}}
also known as {{product.formattedSku}} 
{{product.availability.message}}
Pro add-ons

Your on-site stock

›› {{supplyCenter.scName}}({{scProduct.stockOnHand}} In stock)
›› {{supplyCenter.scName}}(Out of stock)
›› {{supplyCenter.scName}}
This item is not currently available on-site. Depending on your Supply Center settings you may be able to add the item to cart above else use the Order Non-Stocked Items' tab on the Supply Center home page.
Back to top

Description

These microcentrifuge tubes have a non-stick, low-binding surface and are guaranteed RNase- and DNase-free. They have a positive seal design that withstands temperatures from -90°C to +120°C, and are marked with convenient graduations.
For Research Use Only. Not for use in diagnostic procedures.

Specifications

Capacity (Metric): 2 mL
Material: Polypropylene
Product Line: Ambion™
Product Size: 250 tubes
Purity or Quality Grade: DNase-Free, RNase-Free
Shipping Condition: Room Temperature
Sterility: Sterile
Tube Type: Microfuge Tube

Contents & storage

Store at room temperature.

Documents

Manuals & protocols