Conical Tubes (15 mL) (racked)

Catalog number: AM12500

Invitrogen™  Related applications: RNA Extraction

Error loading your content!

  Catalog number
Select a plan
Unit size
Price ({{currency}}) Qty
{{product.sku}} {{product.sku}}
also known as {{product.formattedSku}} 
{{product.availability.message}}
Pro add-ons

Your on-site stock

›› {{supplyCenter.scName}}({{scProduct.stockOnHand}} In stock)
›› {{supplyCenter.scName}}(Out of stock)
›› {{supplyCenter.scName}}
This item is not currently available on-site. Depending on your Supply Center settings you may be able to add the item to cart above else use the Order Non-Stocked Items' tab on the Supply Center home page.
Back to top

Description

Ambion® RNase-free Conical Tubes are provided assembled with green screw caps and guaranteed RNase- and DNase-free. The tubes have a printed writing space and volume marks on the sidewalls for convenience. These polypropylene tubes are sterile, nuclease-free, nonpyrogenic, and can be autoclaved to 121°C. 500 tubes are supplied, racked.

Each lot of tubes is certified RNase- and DNase-free.
For Research Use Only. Not for use in diagnostic procedures.

Specifications

Capacity (Metric): 15 mL
Material: Polypropylene
Product Size: 500 tubes
Purity or Quality Grade: DNase-Free, RNase-Free
Shipping Condition: Room Temperature
Sterility: Sterile
Tube Type: Conical Tube

Contents & storage

Store at room temperature.

Documents

Manuals & protocols

Recommended products