Related applications: Automated Nucleic Acid Purification | RNA Extraction
Error loading your content!
Catalog number |
Select a plan
Unit size
|
Price ({{currency}}) | Availability | Qty | |
---|---|---|---|---|---|
{{product.sku}} {{product.sku}} also known as {{product.formattedSku}} |
|
— |
Consistent yield, purity, and integrity of RNA isolated with the MagMAX™-96 for Microarrays Kit.
Obtain high-quality microarray data using total RNA obtained with the MagMAX™-96 for Microarrays Kit.
Consistent yield, purity, and integrity of RNA isolated with the MagMAX™-96 for Microarrays Kit.
MagMAX™-96 for Microarrays procedure overview.
Sample Type (General): | Cells, Plant Samples, Tissue, Yeast |
---|---|
High Throughput Compatibility: | Automated Protocols, High Throughput-Compatible |
Downstream Application: | Microarray Analysis, Northern Blotting, Real-Time Quantitative PCR (qPCR), Reverse Transcriptase PCR (RT-PCR) |
Final Product: | Total RNA |
For Use With (Equipment): | MagMAX™ Express-96 Standard Magnetic Particle Processor, Robotic Liquid Handling Systems |
Format: | 96-well plate |
Isolation Technology: | Magnetic Bead, Organic Extraction |
Product Line: | Ambion™, MagMAX™ |
Product Size: | 96 preps |
Sample Type (Specific): | Mammalian Cells, Tissue (Mammalian) |
Starting Material (Amount): | Up to 100 mg tissue, Up to 5 x10^6 cells |
Catalog number: | AM7020 |
Size | 100 mL |
Price | USD 135.00 |
Add to favorites | |
Catalog number: | 11754050 |
Size | 50 reactions |
Price | USD 536.00 |
Add to favorites | |
Catalog number: | AM9780 |
Size | 250 mL |
Price | USD 73.00 |
Add to favorites | |