Invitrogen™

Lambda Hind III dsDNA Markers

Catalog number:  AM7720

 Related applications: Nucleic Acid Gel Electrophoresis & Blotting

Error loading your content!

  Catalog number
Select a plan
Unit size
Price ({{currency}}) Availability Qty
{{product.sku}} {{product.sku}} also known as {{product.formattedSku}} 
{{product.availability.message}}
Pro add-ons

Your on-site stock

›› {{supplyCenter.scName}}({{scProduct.stockOnHand}} In stock)
›› {{supplyCenter.scName}}(Out of stock)
›› {{supplyCenter.scName}}
This item is not currently available on-site. Depending on your Supply Center settings you may be able to add the item to cart above else use the Order Non-Stocked Items' tab on the Supply Center home page.
Back to top

Description

Ambion® Lambda DNA is digested to completion with Hind III. This generates fragments of the sizes 23130, 9416, 6557, 4361, 2322, 2027, 564, and 125 bp. These DNA molecular mass markers are supplied with a protocol describing easy labeling of the markers with radioisotopes. They can also be stained with ethidium bromide. One tube containing 200 μg is provided.
For Research Use Only. Not for use in diagnostic procedures.

Specifications

Gel Compatibility: Agarose Gels
Ready to Load: No
Concentration: 0.5 mg⁄ml
Mass: 200 µg
Product Line: Ambion™
Product Size: 200 µg
Size Range: 125 bp to 23.1 kb
Shipping Condition: Room Temperature

Contents & storage

Store at –20°C.

Documents

Manuals & protocols