Invitrogen™

5-(3-Aminoallyl)-dUTP (50 mM)

Catalog number:  AM8439

 Related applications: In Vitro Transcription

Error loading your content!

  Catalog number
Select a plan
Unit size
Price ({{currency}}) Availability Qty
{{product.sku}} {{product.sku}} also known as {{product.formattedSku}} 
{{product.availability.message}}
Pro add-ons

Your on-site stock

›› {{supplyCenter.scName}}({{scProduct.stockOnHand}} In stock)
›› {{supplyCenter.scName}}(Out of stock)
›› {{supplyCenter.scName}}
This item is not currently available on-site. Depending on your Supply Center settings you may be able to add the item to cart above else use the Order Non-Stocked Items' tab on the Supply Center home page.
Back to top

Description

When incorporated into DNA, 5-(3-aminoallyl)-dUTP provides a reactive group for addition of other chemical groups. The modified dUTP is readily incorporated by reverse transcriptase. The aminoallyl modification enables downstream reaction with amine-reactive compounds such as N-hydroxysuccinimide (NHS) esters; thus aminoallyl-modified cDNA can be labeled with any amine-reactive group moiety.

Use of this Modified Nucleotide:
Use 5-(3-aminoallyl)-dUTP as recommended in your protocol for reverse transcription. Substitution of 30–80% of the dTTP with 5-(3-aminoallyl)-dUTP may be useful, but the exact proportion will depend on experimental goals.
For Research Use Only. Not for use in diagnostic procedures.

Specifications

Concentration: 50 mM
Modification: Aminoallyl
Product Line: Ambion™
Product Size: 50 µL
Shipping Condition: Dry Ice

Contents & storage

Store at or below -70°C. Avoid multiple freeze-thaw cycles. Aliquots of the product may be stored short-term at -20°C. Do not store in a frost-free freezer.

Documents

Manuals & protocols

Recommended products