RNA Rapid Extraction Solution

Catalog number: AM9775

Ambion™  Related applications: Animal Health | RNA Extraction | Viral RNA⁄DNA Purification

Error loading your content!

  Catalog number
Select a plan
Unit size
Price ({{currency}}) Qty
{{product.sku}} {{product.sku}}
also known as {{product.formattedSku}} 
{{product.availability.message}}
Pro add-ons

Your on-site stock

›› {{supplyCenter.scName}}({{scProduct.stockOnHand}} In stock)
›› {{supplyCenter.scName}}(Out of stock)
›› {{supplyCenter.scName}}
This item is not currently available on-site. Depending on your Supply Center settings you may be able to add the item to cart above else use the Order Non-Stocked Items' tab on the Supply Center home page.
Back to top

Description

Ambion® Whatman® FTA® Cards are frequently used for the collection, transport, and storage of RNA and DNA in biological samples. The RNA Rapid Extraction Solution is to release RNA from the paper prior to RNA isolation. 10 mL is provided.
• Rapid 5 min procedure to release RNA from Whatman® FTA® cards
• Ideal for high-throughput applications
• Integrity of the RNA is unaffected
• Ready for real-time PCR Disks punched from FTA® Cards are simply dropped into RNA Rapid Extraction Solution and agitated for 5 minutes to release the sample for RNA isolation—while protecting the RNA from degradation. The RNA can then be purified from the RNA Rapid Extraction Solution using the MagMAX™-96 Viral RNA Isolation Kit (SKU #AM1836). The high-quality purified RNA is suitable for quantitative RT-PCR or other downstream RNA applications. Whatman® FTA® Cards can be used with virtually any sample type including blood, cultured cells, buccal cells, plant material, bacteria, plasmids, microorganisms, solid tissue, viral particles, and more.
For Research Use Only. Not for use in diagnostic procedures.

Specifications

Sample Type (General): Bacteria, Blood, Cells, Other Samples, Plant Samples
High Throughput Compatibility: Not High Throughput-Compatible (Manual)
Downstream Application: Northern Blotting, Real-Time Quantitative PCR (qPCR), Reverse Transcriptase PCR (RT-PCR)
Compatible Products: MagMAX™-96 Viral RNA Isolation Kit
Final Product: Total RNA, Viral DNA⁄RNA
Isolation Technology: Organic Extraction
Product Line: Ambion™
Product Size: 10 mL
Sample Type (Specific): Whatman FTA Cards Samples
Shipping Condition: Room Temperature

Contents & storage

Store at room temperature.

Documents

Manuals & protocols