EVOS™ Vessel Holders Pack

Catalog number:  AMEP4619

 Related applications: Cellular Imaging

Error loading your content!

  Catalog number
Select a plan
Unit size
Price ({{currency}}) Availability Qty
{{product.sku}} {{product.sku}} also known as {{product.formattedSku}} 
Pro add-ons

Your on-site stock

›› {{supplyCenter.scName}}({{scProduct.stockOnHand}} In stock)
›› {{supplyCenter.scName}}(Out of stock)
›› {{supplyCenter.scName}}
This item is not currently available on-site. Depending on your Supply Center settings you may be able to add the item to cart above else use the Order Non-Stocked Items' tab on the Supply Center home page.
Back to top


EVOS® vessel holders allow a perfect fit of your microscope slide, cell culture flask or dish, or micro-well plate to the stage of the EVOS® imaging systems for increased precision in sample alignment. The EVOS® Vessel Holder Pack provides you with 10 of the most popular EVOS® vessel holders (listed below). With a snug and secure fit, yet readily switched, these vessel holders make imaging a range of samples convenient and easy.

The EVOS® Vessel Holder Pack includes:

AMEPVH001--EVOS® Vessel Holder, 25 x 75 mm slides
AMEPVH002--EVOS® Vessel Holder, 35 mm Petri dishes
AMEPVH003--EVOS® Vessel Holder, 60 mm Petri dishes
AMEPVH004--EVOS® Vessel Holder, 100 mm Petri dish
AMEPVH005--EVOS® Vessel Holder, 25 cm T-flasks
AMEPVH006--EVOS® Vessel Holder, Nunc® T-75 flask
AMEPVH007--EVOS® Vessel Holder, Hemocytometer
AMEPVH008--EVOS® Vessel Holder, Greiner T-75 flask
AMEPVH009--EVOS® Vessel Holder, Universal
AMEPVH010--EVOS®Vessel Holder, Greiner/BD T-25 flask

For additional choices, see the EVOS® Guide to Vessel Holders and Stage Plates.
Explore the entire EVOS® line of imaging systems and accessories.
For Research Use Only. Not for use in diagnostic procedures.


For Use With (Equipment): EVOS® FL Auto Imaging System, EVOS® FL Color Imaging System, EVOS® FL Imaging System, EVOS® XL Core Imaging System, EVOS® XL Imaging System
Product Line: EVOS®
Product Size: 10 holders
Type: Holder


Manuals & protocols