EVOS™ Light Cube, YFP

Catalog number:  AMEP4654

 Related applications: Cellular Imaging

Error loading your content!

  Catalog number
Select a plan
Unit size
Price ({{currency}}) Availability Qty
{{product.sku}} {{product.sku}} also known as {{product.formattedSku}} 
{{product.availability.message}}
Pro add-ons

Your on-site stock

›› {{supplyCenter.scName}}({{scProduct.stockOnHand}} In stock)
›› {{supplyCenter.scName}}(Out of stock)
›› {{supplyCenter.scName}}
This item is not currently available on-site. Depending on your Supply Center settings you may be able to add the item to cart above else use the Order Non-Stocked Items' tab on the Supply Center home page.
Back to top

Description

All EVOS® fluorescence imaging systems and the Countess® II FL Automated Cell Counter contain our unique, proprietary LED light cubes. This world-leading light engine outputs remarkable intensity over a short light path that delivers superior fluorophore excitation. Each cube contains an LED, condensing optics, and hard-coated filters. EVOS® light cubes are user-changeable and automatically recognized by the system. The YFP light cube is ideal for use with EYFP, Venus, acridine orange and other fluorophores with excitation and emission maxima near 500 and 524 nm.

EVOS® light cubes offers you these important advantages:

• A shorter light path that affords superior detection of fluorescent signals
• Continuous illumination that enables consistent results
• A 50,000+ hour bulb lifetime that affords lower operating costs
• Adjustable light intensity that helps reduce photobleaching

Revolutionary Light Path
By placing the LED light cube as close as possible to the objective turret, the number of optical elements in the light path is minimized. High-intensity illumination over a short light path increases the efficiency of fluorophore excitation, providing better detection of weak fluorescent signals.

Continuous Light Intensity
Mercury arc lamps can decrease in intensity by 50% in the first 100 hours of operation—plus, images acquired in different sessions cannot be quantitatively compared using mercury illumination without complicated calibrations. Because EVOS® systems have continuous light cube intensity, users can rely on consistent illumination and can compare quantitative results from images acquired on different days. Each light cube contains a precisely matched set of optical components to optimize the position, evenness, and intensity of the light beam. Digitally controlled LED light sources allow adjustment of illumination levels, dramatically improving control over photobleaching.

Less Expensive to Own and Maintain
The LED bulbs on the EVOS® systems are rated for >50,000 hours (~17 years), compared to 300 hours for a typical mercury bulb and 1,500 hours for a metal halide bulb. This translates to savings in the overall upkeep of your instrument.

EVOS® Hard-coated Filter Sets for Higher Transmission Efficiencies
Hard-coated filter sets are more expensive that soft-coated filters, but they have sharper edges and significantly higher transmission efficiencies that typically result in >25% more light transmission than traditional soft-coated filters. With the EVOS® systems' hard-coated filter sets, your light cubes cost less over time. Plus, you will have brighter fluorescence, higher transmission efficiencies, the ability to detect faint fluorescence signals, and better signal-to-noise ratios.

To select the light cube best suited for your experiments, see the Light Cube selection guide.
Explore the entire EVOS® line of imaging systems and accessories.
For Research Use Only. Not for use in diagnostic procedures.

Specifications

Excitation⁄Emission (nm): Ex: 500/24 Em: 542/27
For Use With (Equipment): Countess® II FL Automated Cell Counter, EVOS® FL Auto Imaging System, EVOS® FL Color Imaging System, EVOS® FL Imaging System
Product Line: EVOS®
Product Size: 1 each
Quantity: 1 each
Type: LED Light Cube

Documents

Manuals & protocols