EVOS™ Vessel Holder, ibidi 50 mm Petri dishes

Catalog number:  AMEPVH014

 Related applications: Cellular Imaging

Error loading your content!

  Catalog number
Select a plan
Unit size
Price ({{currency}}) Availability Qty
{{product.sku}} {{product.sku}} also known as {{product.formattedSku}} 
{{product.availability.message}}
Pro add-ons

Your on-site stock

›› {{supplyCenter.scName}}({{scProduct.stockOnHand}} In stock)
›› {{supplyCenter.scName}}(Out of stock)
›› {{supplyCenter.scName}}
This item is not currently available on-site. Depending on your Supply Center settings you may be able to add the item to cart above else use the Order Non-Stocked Items' tab on the Supply Center home page.
Back to top

Description

EVOS® vessel holders allow a perfect fit of your microscope slide, cell culture flask or dish, or micro-well plate to the stage of the EVOS® imaging systems for increased precision in sample alignment. This particular vessel holder accommodates two ibidi 50 mm Petri dishes. It is just one of many easy-to-change vessel holders and stage plates available for this instrument platform. With a snug and secure fit, yet readily switched, these accessories make imaging samples in a range of vessel holders convenient and easy.

Note: an adapter is needed for use of this holder on the EVOS® FL Auto automated stage.

For additional choices, see the EVOS® Guide to Vessel Holders and Stage Plates.
Explore the entire EVOS® line of imaging systems and accessories.
For Research Use Only. Not for use in diagnostic procedures.

Specifications

LoyaltyEligible: SKUEligibleForLoyalty
Capacity: 2 50-mm ibidi Petri dishes
For Use With (Equipment): EVOS® FL Auto Imaging System, EVOS® FL Color Imaging System, EVOS® FL Imaging System, EVOS® XL Core Imaging System, EVOS® XL Imaging System
Product Line: EVOS®
Product Size: 1 each
Quantity: 1 holder
Type: Holder

Documents

Manuals & protocols