ArrayScan™ XTI Live High Content Platform

Catalog number: ASN00003L

Thermo Scientific™  Related applications: Cellular Imaging

Error loading your content!

  Catalog number
Select a plan
Unit size
Price ({{currency}}) Your price ({{currency}}) Availability Qty
{{product.sku}} {{product.sku}}
also known as {{product.formattedSku}} 
{{subscriptionDetails.selectedRatePlan.billingPeriod}} {{subscriptionDetails.selectedRatePlan.billingPeriod}} {{product.availability.message}}
Pro add-ons

Your on-site stock

›› {{supplyCenter.scName}}({{scProduct.stockOnHand}} In stock)
›› {{supplyCenter.scName}}(Out of stock)
›› {{supplyCenter.scName}}
This item is not currently available on-site. Depending on your Supply Center settings you may be able to add the item to cart above else use the Order Non-Stocked Items' tab on the Supply Center home page.
Back to top

Description

The Thermo Scientific™ ArrayScan™ XTI Live High Content Platform is a complete research solution for automated cellular imaging and analysis. The ArrayScan XTI Live High Content Platform builds on more than a decade of R&D and utilizes optics from worldwide leaders in image capture. The versatile and intuitive Thermo Scientific™ HCS Studio™ Cell Analysis Software completes this instrument to facilitate automated, quantitative cellular and subcellular imaging and analysis.

Features of the ArrayScan XTI Live High Content Platform

• Modularity and Scalability—Modules allow customers to expand the breadth of functionality as their budget allows or their needs dictate.
• High Level of Sensitivity—By harnessing the photon-collecting power of the Sony™ SuperHAD microlens architecture, the X1 camera becomes a highly sensitive camera with 4.5μm/pixel resolution.
• Imaging living cells—The Thermo Scientific™ Live Cell Module provides full control of temperature (ambient to 45°C), CO2 (0-10%) and added humidity (>90% RH) to the sample chamber to maintain cell health for experiments with living cells or tissues.
• See more in every image—The cutting-edge X1 camera is a powerful HCS imaging tool that boasts a 14-bit dynamic range, 2208x2208 pixel array, and 4.54 micron pixel size to capture the maximum amount of information from each image.
• Seven-color, LED Solid-State Light Engine—The ArrayScan XTI Live High Content Platform's LED light engine reduces intensity fluctuations and optical component wear, eliminates moving parts, and reduces both integration and channel switching times, all while adding expanded fluorescence capabilities.
• Superior Optics—Axio Z1 Observer from Carl Zeiss™, one of the leaders in optical technology, ensures optimal performance in image acquisition when used with the matched components on the platform.

Capabilities:

• Proprietary Thermo Scientific™ AccuFocus™ System is fast, yet flexible, for imaging cells, organelles, and low contrast targets.
• Unique intelligent acQuisition (iQ) real time analysis feedback to optimize image collection and data quality
• HCS Studio™ Cell Analysis Software is the integrated instrument control, visualization and analysis software package for novice to advanced users.
• Thermo Scientific™ Store Image and Database Management Software, Standard Edition, is used for managing the images and data automatically transferred from a Thermo Scientific™ High Content Product.

Compatible with Thermo Scientific™ Orbitor RS Plate Mover and other Thermo Scientific™ Laboratory Automation Solutions
For Research Use Only. Not for use in diagnostic procedures.

Specifications

Color: Green, Blue, Yellow, Cyan, Scarlet, Far-Red, Red-Orange, Near-Infrared
Format: Slide(s), 96-well plate, 24-well plate, 384-well plate, 6-well plate, 8 wells, 1536-well plate
Optics: CCD Camera, LED, solid-state 7-color light engine
Weight: 86 kg
Dimensions: 90 cm (35.4 in) (W) x 52.4 cm (20.6 in) (H) x 62.5 cm (26.6 in) (D)
Microscope: Zeiss™ Axio Z1 Observer
Objectives: 10x (0.3) EC Plan NeoFluar, 20x (0.4) LD Plan-Neofluar, 10x (0.45) Plan Apochromat, Zeiss 5x (0.25) Fluar
Data Output: JPG Files, PNG Files, C01, BIN, ICE, DIB, FCS 3.1, PZFX, CSV, GIF Files, XLSX, BMP, TIFF Files
Product Size: 1 each
Input Voltage: 100-240 VAC
Laser Features: Zeiss Definite Focus Hardware Laser-Autofocus
Excitation (nm): 438, 549, 740, 386, 560, 485, 650
Detection Method: Fluorescent, Brightfield
Operating System: Windows 7
Display Interface: 24" High-resolution widescreen monitor
External Computer: Windows 7™ 64-bit PC with quad core 3.7GHz processor, 8GB RAM, and 500GB Hard Drive
Instrument Memory: 8GB RAM
Power Requirements: 500 W
Compatible Products: ArrayScan™ Brightfield Module, ArrayScan™ Confocal and Objective Module, ArrayScan™ Liquid Handling Module, Thermo Scientific™ HCS Studio Cell Analysis Software, ArrayScan™ Live Cell Module, Thermo Scientific™ Orbitor™ RS Plate Mover
Operating Environment: Permissible relative humidity during operation (noncondensing): > 75% at 30 deg C, Permissible ambient temperature range during operation : + 18 deg C to + 25 deg C
Software Compatibility: Thermo Scientific™ HCS Studio™ Cell Analysis Software, Thermo Scientific™ Store™ Image and Database Management Software
For Use With (Equipment): Thermo Scientific™ HCS Studio Cell Analysis Software, ArrayScan™ Confocal and Objective Module, ArrayScan™ Live Cell Module, ArrayScan™ Brightfield Module, Thermo Scientific™ Orbitor™ RS Plate Mover, ArrayScan™ Liquid Handling Module
High Throughput Compatibility: Automated Protocols, High Throughput-Compatible, Multiplexing
Excitation⁄Emission (nm): 740⁄809, 485⁄542, 485⁄521 or 485⁄517, 560⁄615 or 560⁄612, 549⁄607, 386⁄440, 438⁄482, 650⁄694

Documents

Manuals & protocols