Countess® USB Drive

Catalog number: C10286

Invitrogen™  Related applications: Cell Counting, Viability, & Cryopreservation

Error loading your content!

  Catalog number
Select a plan
Unit size
List price ({{currency}}) Your price ({{currency}}) Availability Qty
{{product.sku}} {{product.sku}}
also known as {{product.formattedSku}} 
{{subscriptionDetails.selectedRatePlan.billingPeriod}} {{subscriptionDetails.selectedRatePlan.billingPeriod}} {{product.availability.message}}
Pro add-ons

Your on-site stock

›› {{supplyCenter.scName}}({{scProduct.stockOnHand}} In stock)
›› {{supplyCenter.scName}}(Out of stock)
›› {{supplyCenter.scName}}
This item is not currently available on-site. Depending on your Supply Center settings you may be able to add the item to cart above else use the Order Non-Stocked Items' tab on the Supply Center home page.
Back to top

Description

This is a replacement or additional USB drive for use with the Countess® Automated Cell Counter.

Learn more about the Countess® Automated Cell Counter.
For Research Use Only. Not for use in diagnostic procedures.

Specifications

Type: USB Drive
Dimensions: 20 mm x 50 mm x 10 mm
Product Size: 1 each
Shipping Condition: Room Temperature
Compatible Products: C10227 Countess® automated cell counter
For Use With (Equipment): Countess® Automated Cell Counter
High Throughput Compatibility: Not High Throughput-Compatible (Manual)

Contents & storage

Contents: One USB drive for use with Countess™ Automated Cell Counter.

Storage: Keep at room temperature.

Documents

Manuals & protocols

Recommended products