Get up to 200X more sensitivity in ICC/IHC/FISH for more clarity and definition with new Tyramide SuperBoost™ kits

CultureWell™ Multiwell Chambered Coverslip CWCS 50R-1.0, 24 mm x 50 mm coverslips, fifty 1 mm-deep wells per coverslip

Catalog number: C24780

Invitrogen™  Related applications: Cellular Imaging | Mammalian Cell Culture

Error loading your content!

  Catalog number
Select a plan
Unit size
Price ({{currency}}) Availability Qty
{{product.sku}} {{product.sku}} also known as {{product.formattedSku}} 
{{product.availability.message}}
Pro add-ons

Your on-site stock

›› {{supplyCenter.scName}}({{scProduct.stockOnHand}} In stock)
›› {{supplyCenter.scName}}(Out of stock)
›› {{supplyCenter.scName}}
This item is not currently available on-site. Depending on your Supply Center settings you may be able to add the item to cart above else use the Order Non-Stocked Items' tab on the Supply Center home page.
Back to top

Description

The CultureWell cell culture chambered coverslips are convenient for preparing cultured cells for staining and imaging. The chambered coverslips use medical-grade silicone gaskets with standard optical-quality coverslips and are provided sterile and ready to use. Preassembled CultureWell systems are also available (Cat. no. C-24768).
For Research Use Only. Not for use in diagnostic procedures.

Specifications

Depth: 1 mm
Dimensions: 3 mm diameter
Product Size: 1 set
Shipping Condition: Room Temperature
Type: Coverslips

Contents & storage

Store at room temperature.

Documents

Manuals & protocols

Recommended products