Invitrogen™

Coomassie Fluor™ Orange Protein Gel Stain (Ready-To-Use Solution)

Catalog number:  C33250

 Related applications: Protein Gel Electrophoresis

Error loading your content!

  Catalog number
Select a plan
Unit size
Price ({{currency}}) Availability Qty
{{product.sku}} {{product.sku}} also known as {{product.formattedSku}} 
{{product.availability.message}}
Pro add-ons

Your on-site stock

›› {{supplyCenter.scName}}({{scProduct.stockOnHand}} In stock)
›› {{supplyCenter.scName}}(Out of stock)
›› {{supplyCenter.scName}}
This item is not currently available on-site. Depending on your Supply Center settings you may be able to add the item to cart above else use the Order Non-Stocked Items' tab on the Supply Center home page.
Back to top

Description

Molecular Probes' proprietary Coomassie Fluor Orange protein gel stain provides fast, simple, sensitive staining of proteins separated by SDS-PAGE. After electrophoresis, the gel is stained, rinsed and photographed. Staining is complete in less than an hour – no separate fixation or destaining steps are required, and there is no risk of overstaining the gel. Stained proteins can be visualized using a standard 300 nm UV transilluminator or a laser-based scanner. Coomassie Fluor Orange protein gel stain is also available in a 5 liter size (Cat. no. C-33251).
For Research Use Only. Not for use in diagnostic procedures.

Specifications

Target Molecule: Protein
Label or Dye: Coomassie Fluor™ Orange
Detection Method: Fluorescent
Detection Location: In-Gel Detection
Product Line: Coomassie Fluor™
Product Size: 1 L
Shipping Condition: Room Temperature

Contents & storage

Store at room temperature and protect from light.

Documents

Manuals & protocols

Recommended products