Get up to 200X more sensitivity in ICC/IHC/FISH for more clarity and definition with new Tyramide SuperBoost™ kits
New! Save technical documents to your personal library. Open a PDF, then look for the "Save to Library" icon.
Invitrogen™

Carboxy-H2DCFDA (general oxidative stress indicator)

Catalog number:  C400

 Related applications: Cell Viability, Proliferation & Function

Error loading your content!

  Catalog number
Select a plan
Unit size
Price ({{currency}}) Availability Qty
{{product.sku}} {{product.sku}} also known as {{product.formattedSku}} 
{{product.availability.message}}
Pro add-ons

Your on-site stock

›› {{supplyCenter.scName}}({{scProduct.stockOnHand}} In stock)
›› {{supplyCenter.scName}}(Out of stock)
›› {{supplyCenter.scName}}
This item is not currently available on-site. Depending on your Supply Center settings you may be able to add the item to cart above else use the Order Non-Stocked Items' tab on the Supply Center home page.
Back to top

Description

6-carboxy-2',7'-dichlorodihydrofluorescein diacetate is a chemically reduced, acetylated form of fluorescein used as an indicator for reactive oxygen species (ROS) in cells. This nonfluorescent molecule is readily converted to a green-fluorescent form when the acetate groups are removed by intracellular esterases and oxidation (by the activity of ROS) occurs within the cell. We offer the carboxylated H2DCFDA analog (carboxy-H2DCFDA, C400), which has two negative charges at physiological pH, and its di(acetoxymethyl ester) (C2938). Upon cleavage of the acetate and ester groups by intracellular esterases and oxidation, both analogs form carboxydichlorofluorescein (C368), with additional negative charges that impede its leakage out of the cell.

ROS Indicator Specifications:
• Ex/Em: ~492–495/517–527 nm
• Product is air sensitive and should be stored under dry argon or nitrogen
• Product may be dissolved in DMSO, DMF, or ethanol for use
• Indicator is cell permeant (cell loading protocols are available in the literature)
• Fluorescence can be monitored using a flow cytometer, fluorometer, microplate reader, or fluorescence microscope, using excitation sources and filters appropriate for fluorescein


Find More ROS Indicators
We offer an assortment of Molecular Probes® products for the generation of reactive oxygen species (ROS), including singlet oxygen, superoxide, hydroxyl radical and various peroxide and hydroperoxides, as well as for their fluorometric detection in solution. Review Generating and Detecting Reactive Oxygen Species—Section 18.2 in the Molecular Probes® Handbook for more information on these products.

For Research Use. Not for human or animal therapeutic or diagnostic use.
For Research Use Only. Not for use in diagnostic procedures.

Specifications

Indicator Type: Free Radical Sensor
Indicator Properties: Fluorescent Dye-Based
Product Size: 25 mg
Shipping Condition: Room Temperature

Contents & storage

Store in freezer (-5 to -30°C).

Documents

Manuals & protocols

Recommended products