Get up to 200X more sensitivity in ICC/IHC/FISH for more clarity and definition with new Tyramide SuperBoost™ kits

DAPI, FluoroPure™ grade

Catalog number: D21490

Molecular Probes™  Related applications: Cell Structure | Cell Tracing & Tracking | Cell Viability, Proliferation & Function | Cellular Imaging | Flow Cytometry

Error loading your content!

  Catalog number
Select a plan
Unit size
Price ({{currency}}) Qty
{{product.sku}} {{product.sku}}
also known as {{product.formattedSku}} 
{{product.availability.message}}
Pro add-ons

Your on-site stock

›› {{supplyCenter.scName}}({{scProduct.stockOnHand}} In stock)
›› {{supplyCenter.scName}}(Out of stock)
›› {{supplyCenter.scName}}
This item is not currently available on-site. Depending on your Supply Center settings you may be able to add the item to cart above else use the Order Non-Stocked Items' tab on the Supply Center home page.
Back to top

Description

Because it is manufactured at our ISO 9001—certified facilities in Eugene, Oregon, we can guarantee that FluoroPure Grade DAPI is greater than or equal to 98% pure by HPLC.
For Research Use Only. Not for use in diagnostic procedures.

Figures

Specifications

Color: Blue
For Use With (Equipment): Fluorescence Microscope
Cell Permeability: Cell-Impermeant
Sub-Cellular Localization: Nucleic Acids, Nucleus
Detection Method: Fluorescent
Excitation⁄Emission (nm): 358⁄461
Product Line: FluoroPure™
Product Size: 10 mg
Shipping Condition: Room Temperature

Contents & storage

Store at room temperature and protect from light.

Documents

Manuals & protocols

Recommended products