Get up to 200X more sensitivity in ICC/IHC/FISH for more clarity and definition with new Tyramide SuperBoost™ kits
Invitrogen™

BODIPY™ 581/591 C11 (Lipid Peroxidation Sensor)

Catalog number:  D3861

 Related applications: Cell Viability, Proliferation & Function

Error loading your content!

  Catalog number
Select a plan
Unit size
Price ({{currency}}) Availability Qty
{{product.sku}} {{product.sku}} also known as {{product.formattedSku}} 
{{product.availability.message}}
Pro add-ons

Your on-site stock

›› {{supplyCenter.scName}}({{scProduct.stockOnHand}} In stock)
›› {{supplyCenter.scName}}(Out of stock)
›› {{supplyCenter.scName}}
This item is not currently available on-site. Depending on your Supply Center settings you may be able to add the item to cart above else use the Order Non-Stocked Items' tab on the Supply Center home page.
Back to top

Description

BODIPY® 581/591 undecanoic acid can be used to detect reactive oxygen species (ROS) in cells and membranes. Oxidation of the polyunsaturated butadienyl portion of the dye results in a shift of the fluorescence emission peak from ~590 nm to ~510 nm.
For Research Use Only. Not for use in diagnostic procedures.

Specifications

Indicator Type: Free Radical Sensor
Indicator Properties: Fluorescent Dye-Based
Product Line: BODIPY™
Product Size: 1 mg
Shipping Condition: Room Temperature

Contents & storage

Store in freezer (-5 to -30°C) and protect from light.

Documents

Manuals & protocols

Recommended products