Get the sharpest, brightest images. Try new Invitrogen™ ProLong™ Glass antifade mountant with glass-matching refractive index of 1.52. Learn more
New! Save technical documents to your personal library. Open a PDF, then look for the "Save to Library" icon.

ER-Tracker™ Green (BODIPY™ FL Glibenclamide), for live-cell imaging

Catalog number:  E34251

Invitrogen™  Related applications: Cell Structure | Cell Tracing & Tracking | Cellular Imaging

Error loading your content!

  Catalog number
Select a plan
Unit size
Price ({{currency}}) Availability Qty
{{product.sku}} {{product.sku}} also known as {{product.formattedSku}} 
Pro add-ons

Your on-site stock

›› {{supplyCenter.scName}}({{scProduct.stockOnHand}} In stock)
›› {{supplyCenter.scName}}(Out of stock)
›› {{supplyCenter.scName}}
This item is not currently available on-site. Depending on your Supply Center settings you may be able to add the item to cart above else use the Order Non-Stocked Items' tab on the Supply Center home page.
Back to top


ER-Tracker™ Green dye is cell-permeant, live-cell stain that is highly selective for the endoplasmic reticulum (ER) that when stained using the protocol provided, the staining pattern is partially retained after fixation with formaldehyde. This stain consists of the green-fluorescent BODIPY® FL dye and glibenclamide. Glibenclamide (glyburide) binds to the sulphonylurea receptors of ATP-sensitive K+ channels which are prominent on ER; the pharmacological activity of glibenclamide could potentially affect ER function. Variable expression of sulphonylurea receptors in some specialized cell types may result in non-ER labeling.
For Research Use Only. Not for use in diagnostic procedures.


Sub-Cellular Localization: Endoplasmic Reticulum
Color: Green
For Use With (Equipment): Fluorescence Microscope
Detection Method: Fluorescent
Product Line: BODIPY™, ER-Tracker™
Product Size: 100 µg
Shipping Condition: Room Temperature

Contents & storage

Store in freezer (-5 to -30°C) and protect from light.


Manuals & protocols

Recommended products