Get the sharpest, brightest images. Try new Invitrogen™ ProLong™ Glass antifade mountant with glass-matching refractive index of 1.52. Learn more
Invitrogen™

FilmTracer™ SYPRO™ Ruby Biofilm Matrix Stain

Catalog number:  F10318

 Related applications: Microbiological Analysis

Error loading your content!

  Catalog number
Select a plan
Unit size
Price ({{currency}}) Availability Qty
{{product.sku}} {{product.sku}} also known as {{product.formattedSku}} 
{{product.availability.message}}
Pro add-ons

Your on-site stock

›› {{supplyCenter.scName}}({{scProduct.stockOnHand}} In stock)
›› {{supplyCenter.scName}}(Out of stock)
›› {{supplyCenter.scName}}
This item is not currently available on-site. Depending on your Supply Center settings you may be able to add the item to cart above else use the Order Non-Stocked Items' tab on the Supply Center home page.
Back to top

Description

F10318 FilmTracer™ SYPRO® Ruby biofilm matrix stain has been used to stain matrices of biofilms. This stain was originally used as a gel stain that labels most classes of proteins, including glycoproteins, phosphoproteins, lipoproteins, calcium binding proteins, fibrillar proteins and other proteins that are difficult to stain. FilmTracer™ SYPRO® Ruby biofilm stain comes in a convenient, ready to use 1X concentration.
For Research Use Only. Not for use in diagnostic procedures.

Specifications

Color: Red
Detection Method: Fluorescent
Emission Class: Visible
Excitation Class: Visible
Excitation⁄Emission (nm): 450⁄610
Flow Cytometer Laser Lines: 488
For Use With (Equipment): Confocal Microscope, Fluorescence Microscope, Fluorescent Imager, Microplate Reader
Form: Liquid
Label or Dye: SYPRO® Ruby
Product Line: FilmTracer™, Molecular Probes®
Product Size: 200 mL
Shipping Condition: Room Temperature

Contents & storage

5 ingredients, store at room temperature - may be exposed to light for a short period of time,

Documents

Manuals & protocols

Recommended products