FilmTracer™ Calcein Violet Biofilm Stain

Catalog number: F10320

Molecular Probes™  Related applications: Microbiological Analysis

Error loading your content!

  Catalog number
Select a plan
Unit size
List price ({{currency}}) Your price ({{currency}}) Availability Qty
{{product.sku}} {{product.sku}}
also known as {{product.formattedSku}} 
{{subscriptionDetails.selectedRatePlan.billingPeriod}} {{subscriptionDetails.selectedRatePlan.billingPeriod}} {{product.availability.message}}
Pro add-ons

Your on-site stock

›› {{supplyCenter.scName}}({{scProduct.stockOnHand}} In stock)
›› {{supplyCenter.scName}}(Out of stock)
›› {{supplyCenter.scName}}
This item is not currently available on-site. Depending on your Supply Center settings you may be able to add the item to cart above else use the Order Non-Stocked Items' tab on the Supply Center home page.
Back to top

Description

F10320 FilmTracer™ calcein violet biofilm stain is an esterase substrate (calcein violet AM) that has utility as a biofilm stain. The stain is non-fluorescent until non-specific esterases hydrolyze the acetoxymethyl ester producing a violet-fluorecent calcein. This esterase substrate has been shown to be converted by Staphylococcus epidermidis organisms, suggesting that the bacteria are all actively producing esterase.
For Research Use Only. Not for use in diagnostic procedures.

Specifications

Form: Solid
Color: Violet
Label or Dye: CellTrace™ Calcein Violet
Product Size: 20 x 25 µg
Emission Class: Visible
Detection Method: Fluorescent
Excitation Class: Visible
For Use With (Equipment): Microplate Reader, Fluorescence Microscope, Flow Cytometer, Fluorescent Imager, Confocal Microscope
Sub-Cellular Localization: Cytoplasm & Cytosol
Flow Cytometer Laser Lines: 405
Excitation⁄Emission (nm): 400⁄450
Shipping Condition: Room Temperature

Contents & storage

Store in freezer (-5°C to -30°C) protected from light

Documents

Manuals & protocols