FilmTracer™ Calcein Green Biofilm Stain

Catalog number: F10322

Invitrogen™  Related applications: Microbiological Analysis

Error loading your content!

  Catalog number
Select a plan
Unit size
Price ({{currency}}) Availability Qty
{{product.sku}} {{product.sku}} also known as {{product.formattedSku}} 
{{product.availability.message}}
Pro add-ons

Your on-site stock

›› {{supplyCenter.scName}}({{scProduct.stockOnHand}} In stock)
›› {{supplyCenter.scName}}(Out of stock)
›› {{supplyCenter.scName}}
This item is not currently available on-site. Depending on your Supply Center settings you may be able to add the item to cart above else use the Order Non-Stocked Items' tab on the Supply Center home page.
Back to top

Description

F10322 FilmTracer™ calcein green biofilm stain is an esterase substrate (Calcein AM) that has utility as a biofilm stain. The stain is non-fluorescent until non-specific esterases hydrolyze the acetoxymethyl ester producing a green-fluorecent calcein. This esterase substrate has been shown to be converted by Staphylococcus epidermidis, suggesting that the bacteria are all actively producing esterase.
For Research Use Only. Not for use in diagnostic procedures.

Specifications

Color: Green
Detection Method: Fluorescent
Emission Class: Visible
Excitation Class: Visible
Excitation⁄Emission (nm): 494⁄514
Flow Cytometer Laser Lines: 488
For Use With (Equipment): Confocal Microscope, Flow Cytometer, Fluorescence Microscope, Fluorescent Imager, Microplate Reader
Form: Solid
Label or Dye: Calcein
Product Line: FilmTracer™, Molecular Probes®
Product Size: 20 x 50 µg
Sub-Cellular Localization: Cytoplasm & Cytosol
Shipping Condition: Room Temperature

Contents & storage

Store in freezer (-5°C to -30°C)

Documents

Manuals & protocols