Fura-2, AM, cell permeant

Error loading your content!

  Catalog number
Select a plan
Unit size
Price ({{currency}}) Availability Qty
{{product.sku}} {{product.sku}} also known as {{product.formattedSku}} 
{{product.availability.message}}
Pro add-ons

Your on-site stock

›› {{supplyCenter.scName}}({{scProduct.stockOnHand}} In stock)
›› {{supplyCenter.scName}}(Out of stock)
›› {{supplyCenter.scName}}
This item is not currently available on-site. Depending on your Supply Center settings you may be able to add the item to cart above else use the Order Non-Stocked Items' tab on the Supply Center home page.
Back to top

Description

Fura-2, AM is a high affinity, intracellular calcium indicator that is ratiometric and UV light—excitable. This acetoxymethyl (AM) ester form is useful for noninvasive intracellular loading and is also available in special packaging (F-1221) and in a DMSO solution (F-1225). Cell-impermeant pentapotassium (F-1200) and pentasodium (F-6799) salt forms of the dye are available.
For Research Use Only. Not for use in diagnostic procedures.

Specifications

LoyaltyEligible: SKUEligibleForLoyalty
Indicator Type: Calcium Indicator
Indicator Properties: Fluorescent Dye-Based
For Use With (Equipment): Fluorescence Microscope
Cell Permeability: Cell-Permeant
Detection Method: Fluorescent
Product Size: 1 mg
Shipping Condition: Room Temperature

Contents & storage

Store in freezer (-5 to -30°C) and protect from light.

Documents

Manuals & protocols

Recommended products