Flow Cytometry Size Calibration Kit (nonfluorescent microspheres)

Catalog number:  F13838

Invitrogen™  Related applications: Flow Cytometry

Error loading your content!

  Catalog number
Select a plan
Unit size
Price ({{currency}}) Availability Qty
{{product.sku}} {{product.sku}} also known as {{product.formattedSku}} 
Pro add-ons

Your on-site stock

›› {{supplyCenter.scName}}({{scProduct.stockOnHand}} In stock)
›› {{supplyCenter.scName}}(Out of stock)
›› {{supplyCenter.scName}}
This item is not currently available on-site. Depending on your Supply Center settings you may be able to add the item to cart above else use the Order Non-Stocked Items' tab on the Supply Center home page.
Back to top


Our Flow Cytometry Size Calibration Kit has nonfluorescent particle-size calibration standards that provide a simple, accurate way to determine cell sizes by flow cytometry. The kit contains six suspensions of highly uniform polystyrene microspheres with the following diameters: 1.0 µm, 2.0 µm, 4.0 µm, 6.0 µm, 10.0 µm and 15.0 µm. All of the microsphere suspensions are provided in convenient dropper vials.

View additional information for flow cytometry calibration and size reference beads.
For Research Use Only. Not for use in diagnostic procedures.


Bead Diameter: 1 µm, 10 µm, 15 µm, 2 µm, 4 µm, 6 µm
Calibration Type: Flow Cytometry Size Calibration
Detection Method: scatter
Diameter (Metric): 1 µm, 10 µm, 15 µm, 2 µm, 4 µm, 6 µm
For Use With (Equipment): Flow Cytometer
Form: Suspension
Format: Tube(s)
Product Size: 1 kit
Shipping Condition: Room Temperature

Contents & storage

Contains six vials of highly uniform polystyrene microspheres: 1.0 µm, 2.0 µm, 4.0 µm, 6.0 µm, 10 µm, 15 µm - diameter microspheres.

Store in refrigerator (2–8°C).


Manuals & protocols

Recommended products