Get the sharpest, brightest images. Try new Invitrogen™ ProLong™ Glass antifade mountant with glass-matching refractive index of 1.52. Learn more
Invitrogen™

FocalCheck™ Thin-Ring Fluorescent Microspheres Kit, 1.0 µm, three suspensions

Catalog number:  F14791

 Related applications: Cell Viability, Proliferation & Function | Cellular Imaging

Error loading your content!

  Catalog number
Select a plan
Unit size
Price ({{currency}}) Availability Qty
{{product.sku}} {{product.sku}} also known as {{product.formattedSku}} 
{{product.availability.message}}
Pro add-ons

Your on-site stock

›› {{supplyCenter.scName}}({{scProduct.stockOnHand}} In stock)
›› {{supplyCenter.scName}}(Out of stock)
›› {{supplyCenter.scName}}
This item is not currently available on-site. Depending on your Supply Center settings you may be able to add the item to cart above else use the Order Non-Stocked Items' tab on the Supply Center home page.
Back to top

Description

The FocalCheck Thin-Ring Fluorescent Microspheres Kit is specifically designed to help researchers examine the alignment, sensitivity and stability of confocal laser scanning microscopes. We have treated the microspheres in this kit with dyes to stain the surface of each bead, resulting in a well-defined dye layer that creates a ring in optical sections. These microspheres produce a striking visual representation of instrument misalignment or other optical aberrations, making them ideal tools for optimizing the performance of confocal microscopes. Each suspension in the kit contains beads with a different color configuration. One suspension contains beads with two ring stains (green and red). The second suspension contains beads that have a green ring stain and a dark red stain throughout. The beads in the third suspension have a red ring stain and are stained blue throughout.
For Research Use Only. Not for use in diagnostic procedures.

Specifications

Calibration Type: Confocal Microscope Calibration
Color: Dark Red, Green, Orange
Diameter (Metric): 1 µm
Format: Suspension Beads
Product Line: FocalCheck™
Product Size: 1 kit
Shipping Condition: Room Temperature

Contents & storage

Store in refrigerator (2–8°C) and protect from light.

Documents

Manuals & protocols

Recommended products