Get up to 200X more sensitivity in ICC/IHC/FISH for more clarity and definition with new Tyramide SuperBoost™ kits

FluoCells™ Prepared Slide #3 (mouse kidney section with Alexa Fluor™ 488 WGA, Alexa Fluor™ 568 Phalloidin, and DAPI)

Catalog number:  F24630

Invitrogen™  Related applications: Cell Viability, Proliferation & Function | Cellular Imaging

Error loading your content!

  Catalog number
Select a plan
Unit size
Price ({{currency}}) Availability Qty
{{product.sku}} {{product.sku}} also known as {{product.formattedSku}} 
{{product.availability.message}}
Pro add-ons

Your on-site stock

›› {{supplyCenter.scName}}({{scProduct.stockOnHand}} In stock)
›› {{supplyCenter.scName}}(Out of stock)
›› {{supplyCenter.scName}}
This item is not currently available on-site. Depending on your Supply Center settings you may be able to add the item to cart above else use the Order Non-Stocked Items' tab on the Supply Center home page.
Back to top

Description

The FluoCells prepared slide #3 is ideal for demonstrating the optical sectioning properties of confocal microscopes. Each slide contains a 16 µm cryostat section of mouse kidney stained with Alexa Fluor 488 wheat germ agglutinin (W-11261), Alexa Fluor 568 phalloidin (A-12380) and DAPI (D-1306). See also FluoCells prepared slide #4 (F-24631).
For Research Use Only. Not for use in diagnostic procedures.

Specifications

LoyaltyEligible: SKUEligibleForLoyalty
LoyaltyTrialEligible: trialSkuFeature
Product Line: Alexa Fluor™, FluoCells®
Product Size: 1 each
Validated Application: Immunofluorescence
Shipping Condition: Room Temperature

Contents & storage

Store in freezer (-5 to -30°C) and protect from light.

Documents

Manuals & protocols

Recommended products