Get the sharpest, brightest images. Try new Invitrogen™ ProLong™ Glass antifade mountant with glass-matching refractive index of 1.52. Learn more

FocalCheck™ DoubleGreen Fluorescent Microspheres Kit, 6 µm, mounted on slides

Catalog number:  F36905

Invitrogen™  Related applications: Cell Viability, Proliferation & Function | Cellular Imaging

Error loading your content!

  Catalog number
Select a plan
Unit size
Price ({{currency}}) Availability Qty
{{product.sku}} {{product.sku}} also known as {{product.formattedSku}} 
Pro add-ons

Your on-site stock

›› {{supplyCenter.scName}}({{scProduct.stockOnHand}} In stock)
›› {{supplyCenter.scName}}(Out of stock)
›› {{supplyCenter.scName}}
This item is not currently available on-site. Depending on your Supply Center settings you may be able to add the item to cart above else use the Order Non-Stocked Items' tab on the Supply Center home page.
Back to top


The 6.0 µm FocalCheck™ DoubleGreen Fluorescent Microspheres are designed to test spectral separation on the Zeiss META system and other spectral imaging systems. These microspheres are stained with two different fluorescent dyes that appear similar in color by eye but are sufficiently different to be resolved by linear-unmixing techniques. When linear-unmixing data-processing algorithms are applied, the dyes are shown to be spectrally distinct and spatially separated - one appears only with in the outer ring and the other appears throughout the microsphere. The dual-stained microspheres are provided mounted on a microscope slide. The kits also contain two additional slides containing microspheres stained uniformly with each of the individual dyes.
For Research Use Only. Not for use in diagnostic procedures.


Calibration Type: Confocal Microscope Calibration
Color: Green
Diameter (Metric): 6 µm
Format: Mounted on Slide
Product Line: FocalCheck™
Product Size: 1 kit
Shipping Condition: Room Temperature

Contents & storage

Store at room temperature and protect from light.


Manuals & protocols