Get the sharpest, brightest images. Try new Invitrogen™ ProLong™ Glass antifade mountant with glass-matching refractive index of 1.52. Learn more
Invitrogen™

Hoechst 33342, Trihydrochloride, Trihydrate, 100 mg

Error loading your content!

  Catalog number
Select a plan
Unit size
Price ({{currency}}) Availability Qty
{{product.sku}} {{product.sku}} also known as {{product.formattedSku}} 
{{product.availability.message}}
Pro add-ons

Your on-site stock

›› {{supplyCenter.scName}}({{scProduct.stockOnHand}} In stock)
›› {{supplyCenter.scName}}(Out of stock)
›› {{supplyCenter.scName}}
This item is not currently available on-site. Depending on your Supply Center settings you may be able to add the item to cart above else use the Order Non-Stocked Items' tab on the Supply Center home page.
Back to top

Description

Hoechst 33342 nucleic acid stain is a popular cell-permeant nuclear counterstain that emits blue fluorescence when bound to dsDNA. This dye is often used to distinguish condensed pycnotic nuclei in apoptotic cells and for cell cycle studies in combination with BrdU. It is also available in solution (H-3570).
For Research Use Only. Not for use in diagnostic procedures.

Figures

Specifications

Color: Blue
For Use With (Equipment): Fluorescence Microscope
Cell Permeability: Cell-Permeant
Sub-Cellular Localization: Nucleic Acids, Nucleus
Detection Method: Fluorescent
Excitation⁄Emission (nm): 350⁄461
Form: Solid
Label or Dye: Hoechst 33342
Product Size: 100 mg
Shipping Condition: Room Temperature

Contents & storage

Store at room temperature and protect from light.

Documents

Manuals & protocols

Recommended products