Get the sharpest, brightest images. Try new Invitrogen™ ProLong™ Glass antifade mountant with glass-matching refractive index of 1.52. Learn more

HybriSlip™ Hybridization Cover, 40 mm x 22 mm, RNase free

Catalog number:  H18201

Invitrogen™  Related applications: Cellular Imaging

Error loading your content!

  Catalog number
Select a plan
Unit size
Price ({{currency}}) Availability Qty
{{product.sku}} {{product.sku}} also known as {{product.formattedSku}} 
Pro add-ons

Your on-site stock

›› {{supplyCenter.scName}}({{scProduct.stockOnHand}} In stock)
›› {{supplyCenter.scName}}(Out of stock)
›› {{supplyCenter.scName}}
This item is not currently available on-site. Depending on your Supply Center settings you may be able to add the item to cart above else use the Order Non-Stocked Items' tab on the Supply Center home page.
Back to top


HybriSlip hybridization covers are nuclease free, ready to use and designed specifically for in situ hybridization. These hydrophobic coverslips do not require lengthy preparation or blocking procedures to prevent probe trapping or binding. HybriSlip covers are heat resistant and do not curl, even at high temperatures. They are ideal for denaturation steps or in situ PCR incubations.[The PCR process is covered by patents owned by Hoffmann-LaRoche, Inc. Purchase of these products does not convey a license under these patents.]
For Research Use Only. Not for use in diagnostic procedures.


Dimensions: 40 mm x 22 mm
Product Size: 1 set
Shipping Condition: Room Temperature
Type: Coverslips

Contents & storage

Store at room temperature.


Manuals & protocols

Recommended products