Invitrogen™

Hoechst 34580

Error loading your content!

  Catalog number
Select a plan
Unit size
Price ({{currency}}) Availability Qty
{{product.sku}} {{product.sku}} also known as {{product.formattedSku}} 
{{product.availability.message}}
Pro add-ons

Your on-site stock

›› {{supplyCenter.scName}}({{scProduct.stockOnHand}} In stock)
›› {{supplyCenter.scName}}(Out of stock)
›› {{supplyCenter.scName}}
This item is not currently available on-site. Depending on your Supply Center settings you may be able to add the item to cart above else use the Order Non-Stocked Items' tab on the Supply Center home page.
Back to top

Description

This bisbenzimide dye, Hoechst 34580, is related to the important minor-groove binding, dsDNA-selective dyes Hoechst 33258 and Hoechst 33342. Hoechst 34580 has somewhat longer-wavelength spectra than the other Hoechst dyes when bound to nucleic acids [Howard Shapiro, personal communication].
For Research Use Only. Not for use in diagnostic procedures.

Specifications

For Use With (Equipment): Fluorescence Microscope
Cell Permeability: Cell-Permeant
Sub-Cellular Localization: Nucleic Acids, Nucleus
Detection Method: Fluorescent
Excitation⁄Emission (nm): 392⁄440
Form: Solid
Format: Tube(s)
Label or Dye: Hoechst 34580
Product Size: 5 mg
Solubility: water, DMF or DMSO (Dimethylsulfoxide)
Shipping Condition: Room Temperature

Contents & storage

Contains 1 vial of Hoechst 34580 (5 mg).

Store in freezer -25°C and protect from light.

Documents

Manuals & protocols

Recommended products