Get up to 200X more sensitivity in ICC/IHC/FISH for more clarity and definition with new Tyramide SuperBoost™ kits

InSpeck™ Red (580/605) Microscope Image Intensity Calibration Kit, 6 µm

Catalog number: I14787

Molecular Probes™  Related applications: Cell Viability, Proliferation & Function | Cellular Imaging

Error loading your content!

  Catalog number
Select a plan
Unit size
Price ({{currency}}) Your price ({{currency}}) Availability Qty
{{product.sku}} {{product.sku}}
also known as {{product.formattedSku}} 
{{subscriptionDetails.selectedRatePlan.billingPeriod}} {{subscriptionDetails.selectedRatePlan.billingPeriod}} {{product.availability.message}}
Pro add-ons

Your on-site stock

›› {{supplyCenter.scName}}({{scProduct.stockOnHand}} In stock)
›› {{supplyCenter.scName}}(Out of stock)
›› {{supplyCenter.scName}}
This item is not currently available on-site. Depending on your Supply Center settings you may be able to add the item to cart above else use the Order Non-Stocked Items' tab on the Supply Center home page.
Back to top

Description

The 6.0 µm InSpeck microspheres in this kit have diameters close to those of many stained cells, providing fluorescence microscopists with intensity references for generating calibration curves and evaluating instrument performance. The aqueous suspension of microspheres can be directly applied to the sample for calibrating fluorescence intensities, or they can be mounted separately in an adjacent well or on another slide.
For Research Use Only. Not for use in diagnostic procedures.

Specifications

Color: Red
Format: Suspension Beads
Product Size: 1 kit
Calibration Type: Microscope Image Intensity Calibration
Diameter (Metric): 6 µm
Shipping Condition: Room Temperature

Contents & storage

Store in refrigerator (2–8°C) and protect from light.

Documents

Manuals & protocols

Recommended products