Get up to 200X more sensitivity in ICC/IHC/FISH for more clarity and definition with new Tyramide SuperBoost™ kits

InSpeck™ Blue (350/440) Microscope Image Intensity Calibration Kit, 2.5 µm

Catalog number:  I7221

Invitrogen™  Related applications: Cell Viability, Proliferation & Function | Cellular Imaging

Error loading your content!

  Catalog number
Select a plan
Unit size
Price ({{currency}}) Availability Qty
{{product.sku}} {{product.sku}} also known as {{product.formattedSku}} 
{{product.availability.message}}
Pro add-ons

Your on-site stock

›› {{supplyCenter.scName}}({{scProduct.stockOnHand}} In stock)
›› {{supplyCenter.scName}}(Out of stock)
›› {{supplyCenter.scName}}
This item is not currently available on-site. Depending on your Supply Center settings you may be able to add the item to cart above else use the Order Non-Stocked Items' tab on the Supply Center home page.
Back to top

Description

The InSpeck™ Blue Microscopy Image Intensity Calibration Kit provides microsphere standards that generate a series of well-defined fluorescent intensity levels for constructing calibration curves and evaluating sample brightness. Each kit includes six separate suspensions of 2.5 µm fluorescent microspheres with relative fluorescence intensities of 100%, 30%, 10%, 3%, 1% and 0.3% covering the range of intensities commonly encountered in microscopy applications. Unstained control beads and mounting medium are also supplied. The aqueous suspensions of microspheres may be applied directly to the sample for calibrating fluorescence intensities or mounted separately in an adjacent well or on another slide.
For Research Use Only. Not for use in diagnostic procedures.

Specifications

Calibration Type: Microscope Image Intensity Calibration
Color: Blue
Diameter (Metric): 2.5 µm
Format: Suspension Beads
Product Line: InSpeck™
Product Size: 1 kit
Shipping Condition: Room Temperature

Contents & storage

Store in refrigerator (2–8°C) and protect from light.

Documents

Manuals & protocols

Recommended products