PureLink™ HiPure Precipitator Module

Catalog number: K210021

Invitrogen™  Related applications: DNA Extraction

Error loading your content!

  Catalog number
Select a plan
Unit size
Price ({{currency}}) Availability Qty
{{product.sku}} {{product.sku}} also known as {{product.formattedSku}} 
{{product.availability.message}}
Pro add-ons

Your on-site stock

›› {{supplyCenter.scName}}({{scProduct.stockOnHand}} In stock)
›› {{supplyCenter.scName}}(Out of stock)
›› {{supplyCenter.scName}}
This item is not currently available on-site. Depending on your Supply Center settings you may be able to add the item to cart above else use the Order Non-Stocked Items' tab on the Supply Center home page.
Back to top

Description

The PureLink™ HiPure Precipitator allows fast, simple, and efficient desalting and concentration of plasmid DNA isolated using anion-exchange chromatography. The traditional method for DNA precipitation of anion exchange isolated plasmid DNA involves isopropanol precipitation followed by centrifugation and drying of DNA which is time consuming and labor intensive. The use of the PureLink™ HiPure Precipitator allows plasmid DNA concentration within 5 minutes, eliminates the need for centrifugation, and reduces the risk of losing the DNA pellet during supernatant removal. The recovery is >80% and resulting plasmid DNA is ready to use in the most challenging applications such as transfection.
For Research Use Only. Not for use in diagnostic procedures.

Specifications

High Throughput Compatibility: Not High Throughput-Compatible (Manual)
Sample Type (General): Bacteria
Downstream Application: Cloning, In Vitro Transcription, Next-Generation Sequencing, Nucleic Acid Labeling, PCR, Sequencing, Transfection, Transformation
Final Product: Plasmid DNA
Isolation Technology: Anion Exchange Resin
Product Line: PureLink™
Product Size: 10 precipitators
Sample Type (Specific): Bacterial Culture
Shipping Condition: Room Temperature

Contents & storage

The PureLink™ HiPure Precipitator Module includes HiPure Precipitators, and 5 ml and 30 ml syringes. Store all components at room temperature.

Documents

Manuals & protocols