Gel Loading Tips, standard, round

Catalog number:  LC1001

Invitrogen™  Related applications: Protein Gel Electrophoresis

Error loading your content!

  Catalog number
Select a plan
Unit size
Price ({{currency}}) Availability Qty
{{product.sku}} {{product.sku}} also known as {{product.formattedSku}} 
{{product.availability.message}}
Pro add-ons

Your on-site stock

›› {{supplyCenter.scName}}({{scProduct.stockOnHand}} In stock)
›› {{supplyCenter.scName}}(Out of stock)
›› {{supplyCenter.scName}}
This item is not currently available on-site. Depending on your Supply Center settings you may be able to add the item to cart above else use the Order Non-Stocked Items' tab on the Supply Center home page.
Back to top

Description

Gel Loading Tips (standard, round) can be used for easy and accurate loading of samples onto 1.0 mm and 1.5 mm gels. The loading volume for these tips is 0.5–200 µL. These tips are RNase/DNase-free and non-autoclavable.
For Research Use Only. Not for use in diagnostic procedures.

Specifications

Filtered: No
For Use With (Equipment): Universal Fit
Product Size: 200⁄pack
Shipping Condition: Room Temperature
Sterility: Nonsterile
Volume (Metric): 200 µL

Contents & storage

Contains 1 pack (200/pack) of Standard, Round gel loading tips.

Documents

Manuals & protocols

Recommended products