Medium 200PRF This product, and/or its packaging, incorporates one or more environmental/green features. Click on this icon to learn more.

Catalog number: M200PRF500

Gibco™  Related applications: Mammalian Cell Culture | Primary Cell Culture

Error loading your content!

  Catalog number
Select a plan
Unit size
Price ({{currency}}) Availability Qty
{{product.sku}} {{product.sku}} also known as {{product.formattedSku}} 
{{product.availability.message}}
Pro add-ons

Your on-site stock

›› {{supplyCenter.scName}}({{scProduct.stockOnHand}} In stock)
›› {{supplyCenter.scName}}(Out of stock)
›› {{supplyCenter.scName}}
This item is not currently available on-site. Depending on your Supply Center settings you may be able to add the item to cart above else use the Order Non-Stocked Items' tab on the Supply Center home page.
Back to top

Description

A sterile, liquid medium for the culture of human large vessel endothelial cells. Medium 200PRF is Medium 200 prepared without phenol red. This basal medium requires the addition of LSGS (S-003-10) or LSGS Kit (S-003-K) prior to use.
For Research Use Only. Not for use in diagnostic procedures.

Specifications

Cell Type: Endothelial Cells (Large Vessel)
Form: Liquid
Phenol Red Indicator: No Phenol Red
Product Line: Cascade Biologics®
Product Size: 500 mL
Species: Human
Green Features: Fewer resources used, Less waste
Shipping Condition: Room Temperature

Contents & storage

4 degrees C

Media formulations

Documents

Manuals & protocols

Recommended products