Get upto 200X more sensitivity in ICC/IHC/FISH for more clarity and definition with new Tyramide SuperBoost™ kits

Monobromobimane (mBBr), FluoroPure™ grade

Catalog number:  M20381

Invitrogen™  Related applications: Cell Viability, Proliferation & Function | Labeling Chemistry | Protein Labeling & Crosslinking

Error loading your content!

  Catalog number
Select a plan
Unit size
Price ({{currency}}) Availability Qty
{{product.sku}} {{product.sku}} also known as {{product.formattedSku}} 
Pro add-ons

Your on-site stock

›› {{supplyCenter.scName}}({{scProduct.stockOnHand}} In stock)
›› {{supplyCenter.scName}}(Out of stock)
›› {{supplyCenter.scName}}
This item is not currently available on-site. Depending on your Supply Center settings you may be able to add the item to cart above else use the Order Non-Stocked Items' tab on the Supply Center home page.
Back to top


Because it is manufactured at our ISO 9001—certified facilities in Eugene, Oregon, we can guarantee that FluoroPure grade monobromobimane is greater than or equal to 98% pure by HPLC.
For Research Use Only. Not for use in diagnostic procedures.


Product Line: FluoroPure™
Product Size: 25 mg
Shipping Condition: Room Temperature

Contents & storage

Store in freezer (-5 to -30°C) and protect from light.


Manuals & protocols

Recommended products