Get up to 200X more sensitivity in ICC/IHC/FISH for more clarity and definition with new Tyramide SuperBoost™ kits

MultiSpeck™ Multispectral Fluorescence Microscopy Standards Kit (in suspension)

Catalog number: M7901

Molecular Probes™  Related applications: Cell Viability, Proliferation & Function | Cellular Imaging

Error loading your content!

  Catalog number
Select a plan
Unit size
Price ({{currency}}) Your price ({{currency}}) Availability Qty
{{product.sku}} {{product.sku}}
also known as {{product.formattedSku}} 
{{subscriptionDetails.selectedRatePlan.billingPeriod}} {{subscriptionDetails.selectedRatePlan.billingPeriod}} {{product.availability.message}}
Pro add-ons

Your on-site stock

›› {{supplyCenter.scName}}({{scProduct.stockOnHand}} In stock)
›› {{supplyCenter.scName}}(Out of stock)
›› {{supplyCenter.scName}}
This item is not currently available on-site. Depending on your Supply Center settings you may be able to add the item to cart above else use the Order Non-Stocked Items' tab on the Supply Center home page.
Back to top

Description

The MultiSpeck™ Multispectrual Fluorescence Microscopy Standards Kit provides an external reference for comparing images collected with different optics, on different instruments and in different laboratories, as well as for monitoring routine day-to-day variations in instrumental performance. The kit includes two suspensions of 4.0 um-diameter microspheres. The first suspension is comprised of multispectral fluorescence microspheres that exhibit three relatively distinct excitation and emission bands all in the same particle. The second suspension is comprised of a mixture of "single-band" microspheres that exhibit the same three excitation/emission bands - red, green and blue (RGB) as the mutispectral microspheres, but in separate particles. Both suspensions in the kit are provided at ready-to-use densities and can be mounted on slides or incorporated into an experimental sample.
For Research Use Only. Not for use in diagnostic procedures.

Specifications

Color: Green, Blue, Red
Format: Suspension Beads
Product Size: 1 kit
Calibration Type: Fluorescence Microscope Calibration
Diameter (Metric): 4 µm
Shipping Condition: Room Temperature

Contents & storage

Store in refrigerator (2–8°C) and protect from light.

Documents

Manuals & protocols

Recommended products