Invitrogen™

BenchPro™ 2100 Air Compressor

Catalog number:  MC5001

 Related applications: Automated Nucleic Acid Purification | DNA Extraction

Error loading your content!

  Catalog number
Select a plan
Unit size
Price ({{currency}}) Availability Qty
{{product.sku}} {{product.sku}} also known as {{product.formattedSku}} 
{{product.availability.message}}
Pro add-ons

Your on-site stock

›› {{supplyCenter.scName}}({{scProduct.stockOnHand}} In stock)
›› {{supplyCenter.scName}}(Out of stock)
›› {{supplyCenter.scName}}
This item is not currently available on-site. Depending on your Supply Center settings you may be able to add the item to cart above else use the Order Non-Stocked Items' tab on the Supply Center home page.
Back to top

Description

The BenchPro® 2100 Air Compressor has been validated for use with the BenchPro® 2100 Plasmid Processing Station to provide consistent positive air pressure and air flow under conditions where internal house air is unavailable. The BenchPro® air compressor is an oil-free pump with a 1.6-gallon aluminum tank delivering air at a flow rate of 2.35 CFM at 90 PSI.

Lightweight and Zero-Maintenance
The BenchPro® air compressor has a powerful 1.0 HP motor that operates at 1680 RPM, creating less noise and wear. The oil-free dual piston pump system is designed to require less maintenance and repair costs and has been engineered for high performance and durability. The 1.6-gallon aluminum air tank is lightweight (35 lbs) and rust-resistant, making transportation easy.

Longer Life Cycle and Ultra Quiet Technology
The BenchPro® air compressor has a typical life span of 3000 plus hours (based on normal working conditions) compared to other comparable compressors with life cycles of 250 h or less. The BenchPro® air compressor makes less sound than a normal conversation (65 dB) and is designed to be one of the quietest air compressors in the industry, producing only 60 decibels of sound.

Supplied with Required Attachments
The BenchPro® air compressor includes a dryer unit with a moisture trap and a membrane dryer, which are required for efficient functioning of the air compressor. The BenchPro® air compressor is supplied with a U.S.-style power plug and uses 110 volt power. For use outside the U.S., appropriate power adapters must be purchased separately. For European and other countries where electrical power is 220 volts, we recommend the BenchPro® 2100 Air Compressor, 220 volt, which can be plugged directly into 220 volt outlets.

For Research Use Only. Not intended for any animal or human therapeutic or diagnostic use.
For Research Use Only. Not for use in diagnostic procedures.

Specifications

For Use With (Equipment): BenchPro® 2100 Plasmid Purification System
Product Line: BenchPro™
Product Size: 1 unit
Shipping Condition: Room Temperature
Type: Air Compressor

Contents & storage

1 compressor and 1 dryer unit

Documents

Manuals & protocols

Recommended products