Related applications: PCR
Error loading your content!
Catalog number |
Select a plan
Unit size
|
Price ({{currency}}) | Availability | Qty | |
---|---|---|---|---|---|
{{product.sku}} {{product.sku}} also known as {{product.formattedSku}} |
|
— |
Polymerase: | AmpliTaq® DNA Polymerase |
---|---|
Hot Start: | No |
Fidelity (vs. Taq): | 1 X |
Reaction Format: | Separate Components |
Product Overhang: | 3'-A |
Reaction Speed: | Standard |
Final Product Size(s): | 5 kb or less |
Exonuclease Activity: | 5' - 3' |
Product Line: | AmpliTaq™ |
Product Size: | 250 units |
Purity or Quality Grade: | LD (Low DNA) |
Shipping Condition: | Dry Ice |
Catalog number: | 10297018 |
Size | 4 x 250 µL |
Price | USD 293.00 |
Add to favorites | |
Catalog number: | 18427013 |
Size | 100 µL |
Price | USD 91.25 |
Add to favorites | |
Catalog number: | 10966018 |
Size | 120 reactions |
Price | USD 111.00 |
Add to favorites | |