Related applications: PCR
Error loading your content!
Catalog number |
Select a plan
Unit size
|
Price ({{currency}}) | Availability | Qty | |
---|---|---|---|---|---|
{{product.sku}} {{product.sku}} also known as {{product.formattedSku}} |
|
— |
Polymerase: | AmpliTaq Gold® DNA Polymerase |
---|---|
Hot Start: | Built-In Hot Start |
Fidelity (vs. Taq): | 1 X |
GC-Rich PCR Performance: | Low |
Reaction Format: | Separate Components |
Product Overhang: | 3'-A |
Reaction Speed: | Standard |
Final Product Size(s): | 5 kb or less |
Exonuclease Activity: | 5' - 3' |
Product Line: | AmpliTaq Gold™ |
Product Size: | 3,000 units |
Shipping Condition: | Dry Ice |
Catalog number: | 10297018 |
Size | 4 x 250 µL |
Price | USD 293.00 |
Add to favorites | |
Catalog number: | 18427013 |
Size | 100 µL |
Price | USD 91.25 |
Add to favorites | |
Catalog number: | 4398881 |
Size | 5 mL |
Price | USD 298.00 |
Add to favorites | |