TRACE™ 1310 Natural Gas (NG) and Natural Gas Liquid (NGL) Analyzers

Thermo Scientific™  Related applications: Industrial Chromatography

Select from over 15 turnkey Thermo Scientific™ TRACE™ 1310 Natural Gas and Natural Gas Liquid Analyzers for the vital information you need to meet increasing need for analytical data as natural gas (NG) and natural gas liquid (NGL) demand, production, custody transfer, and consumption. TRACE 1310 NG/NGL systems conduct analyses according to standard methods, GPA, ASTM, ISO, DIN, including calorific or BTU content, hydrocarbon speciation and impurities. Choose from low-cost single channel, best-value dual channel, or highly flexible combination systems.

Error loading your content!

  Catalog number Price ({{currency}}) Availability Qty
also known as {{product.formattedSku}} 
{{product.availability.message}} Add To Cart

{{addItemToList.successMessage}} {{addItemToList.listName}}

Introducing shared lists
Back to top


Choice of Turnkey NG/NGL Analyzers

Our team of specialist, with over 60 years in the business, has developed a complete line of analyzers. We offer over 15 different combinations to select from and all feature the innovative modularity of our Instant Connect injectors and detectors, providing the highest uptime and easiest maintenance.

Single channel analyzers – Lowest priced systems
Analyze a single sample per analysis using a single channel analyzer for NG or NGL.

Dual channel analyzers – Best value systems
Run two different samples simultaneously for improved productivity, or one sample with two channels of data BTU and speciation.

Combination analyzers – Most flexible system
A single platform capable of performing all the standard methods on a NG or NGL sample.

Common System Features
  • Gas Chromatograph: TRACE 1310 Gas Chromatography system with 12cm color touch screen
  • Column Oven: Forced air heating with option cryo cooling
  • Max Temp: 450°C
  • Maximum Heating Rate: 125°C/min
  • Heated Zones: 6
  • Detector: Thermal conductivity detector (TCD)
  • Filaments: Dual Ni/Fe
  • Sensitivity: Hydrocarbons 0.005%, Permannet Gases 0.01%, H2S 0.05%
  • Linear Dynamic Range: 1 x 105
  • Max Temperature: 400°C
  • Dimensions (HxWxD cm): 45 x 53.5 x 67
  • Weight (kg): 41
  • Voltage: 120V +/- 10%


Manuals & protocols