Empty Gel Cassette Combs, mini, 1.0 mm, 2 well

Catalog number:  NC3003

Invitrogen™  Related applications: Protein Gel Electrophoresis

Error loading your content!

  Catalog number
Select a plan
Unit size
Price ({{currency}}) Availability Qty
{{product.sku}} {{product.sku}} also known as {{product.formattedSku}} 
{{product.availability.message}}
Pro add-ons

Your on-site stock

›› {{supplyCenter.scName}}({{scProduct.stockOnHand}} In stock)
›› {{supplyCenter.scName}}(Out of stock)
›› {{supplyCenter.scName}}
This item is not currently available on-site. Depending on your Supply Center settings you may be able to add the item to cart above else use the Order Non-Stocked Items' tab on the Supply Center home page.
Back to top

Description

These combs are for use when pouring your own special gel types and are available in two thicknesses (1.0 mm and 1.5 mm) and seven well formats (1 well, 2 well, 5 well, 10 well, 12 well, 15 well, and 2D well). They are compatible with our mini-size Empty Gel Cassettes of the same thickness (NC2010, 1.0 mm; NC2015, 1.5 mm).
For Research Use Only. Not for use in diagnostic procedures.

Specifications

For Use With (Equipment): Universal
Product Line: Novex™
Product Size: 25⁄pack
Type: Combs
Shipping Condition: Room Temperature

Contents & storage

Includes 1.0 mm x 2 well combs (25⁄pack).

Documents

Manuals & protocols

Recommended products