Get the sharpest, brightest images. Try new Invitrogen™ ProLong™ Glass antifade mountant with glass-matching refractive index of 1.52. Learn more
Invitrogen™

Press-to-Seal™ Silicone Isolator, one well, 20 mm diameter, 1.0 mm deep

Catalog number:  P18175

 Related applications: Cellular Imaging

Error loading your content!

  Catalog number
Select a plan
Unit size
Price ({{currency}}) Availability Qty
{{product.sku}} {{product.sku}} also known as {{product.formattedSku}} 
{{product.availability.message}}
Pro add-ons

Your on-site stock

›› {{supplyCenter.scName}}({{scProduct.stockOnHand}} In stock)
›› {{supplyCenter.scName}}(Out of stock)
›› {{supplyCenter.scName}}
This item is not currently available on-site. Depending on your Supply Center settings you may be able to add the item to cart above else use the Order Non-Stocked Items' tab on the Supply Center home page.
Back to top

Description

For the ultimate in utility and flexibility, press-to-seal silicone isolators can be customized to meet the needs of the researcher. They are available either pre-cut to specific interior dimensions or as sheet material that can be easily trimmed to prepare customized enclosures. These isolators are autoclavable and non-cytotoxic and can be used to isolate cells in culture dishes or to separate specimens on microscope slides.
For Research Use Only. Not for use in diagnostic procedures.

Specifications

Depth: 1 mm
Dimensions: 20 mm diameter
Product Line: Press-to-Seal™
Product Size: 1 set
Shipping Condition: Room Temperature
Type: Silicone Isolators

Contents & storage

Store at room temperature.

Documents

Manuals & protocols

Recommended products