Get the sharpest, brightest images. Try new Invitrogen™ ProLong™ Glass antifade mountant with glass-matching refractive index of 1.52. Learn more

Press-to-Seal™ Silicone Isolator with Adhesive, 24 wells, 2.5 mm diameter, 2.0 mm deep

Catalog number:  P24742

Invitrogen™  Related applications: Cellular Imaging

Error loading your content!

  Catalog number
Select a plan
Unit size
Price ({{currency}}) Availability Qty
{{product.sku}} {{product.sku}} also known as {{product.formattedSku}} 
Pro add-ons

Your on-site stock

›› {{supplyCenter.scName}}({{scProduct.stockOnHand}} In stock)
›› {{supplyCenter.scName}}(Out of stock)
›› {{supplyCenter.scName}}
This item is not currently available on-site. Depending on your Supply Center settings you may be able to add the item to cart above else use the Order Non-Stocked Items' tab on the Supply Center home page.
Back to top


Press-to-Seal silicone isolators are removable hydrophobic barriers that provide researchers with the ultimate in flexibility for isolating specimens. They may be used to isolate cells grown in culture dishes or to separate specimens on microscopy slides during staining procedures. The silicone material is autoclavable and adheres to any smooth surface.
For Research Use Only. Not for use in diagnostic procedures.


Depth: 2 mm
Dimensions: 2.5 mm diameter
Product Line: Press-to-Seal™
Product Size: 1 set
Shipping Condition: Room Temperature
Type: Silicone Isolators

Contents & storage

Store at room temperature.


Manuals & protocols

Recommended products