Get the sharpest, brightest images. Try new Invitrogen™ ProLong™ Glass antifade mountant with glass-matching refractive index of 1.52. Learn more
Invitrogen™

PO-PRO™-1 Iodide (435/455) - 1 mM Solution in DMSO

Catalog number:  P3581

 Related applications: Cell Structure | Cell Tracing & Tracking | Cell Viability, Proliferation & Function

Error loading your content!

  Catalog number
Select a plan
Unit size
Price ({{currency}}) Availability Qty
{{product.sku}} {{product.sku}} also known as {{product.formattedSku}} 
{{product.availability.message}}
Pro add-ons

Your on-site stock

›› {{supplyCenter.scName}}({{scProduct.stockOnHand}} In stock)
›› {{supplyCenter.scName}}(Out of stock)
›› {{supplyCenter.scName}}
This item is not currently available on-site. Depending on your Supply Center settings you may be able to add the item to cart above else use the Order Non-Stocked Items' tab on the Supply Center home page.
Back to top

Description

One of our carbocyanine monomers, PO-PRO™-1 stain is a useful counterstain and dead cell indicator, with blue fluorescence (excitation/emission maxima ~435/455 nm).
For Research Use Only. Not for use in diagnostic procedures.

Specifications

Color: Blue
For Use With (Equipment): Fluorescence Microscope
Cell Permeability: Cell-Impermeant
Sub-Cellular Localization: Nucleic Acids, Nucleus
Detection Method: Fluorescent
Excitation⁄Emission (nm): 435⁄455
Product Line: PO-PRO™
Product Size: 1 mL
Shipping Condition: Room Temperature

Contents & storage

Store in freezer (-5 to -30°C) and protect from light.

Documents

Manuals & protocols

Recommended products