Gibco™

Supplement S7

Catalog number:  S0175

 Related applications: Clinical & Translational Research | Mammalian Cell Culture | Primary Cell Culture

Error loading your content!

  Catalog number
Select a plan
Unit size
Price ({{currency}}) Availability Qty
{{product.sku}} {{product.sku}} also known as {{product.formattedSku}} 
{{product.availability.message}}
Pro add-ons

Your on-site stock

›› {{supplyCenter.scName}}({{scProduct.stockOnHand}} In stock)
›› {{supplyCenter.scName}}(Out of stock)
›› {{supplyCenter.scName}}
This item is not currently available on-site. Depending on your Supply Center settings you may be able to add the item to cart above else use the Order Non-Stocked Items' tab on the Supply Center home page.
Back to top

Description

Supplement S7 is a sterile, concentrated (100X), ionically balanced solution intended for use as one component in a complete culture environment for human epidermal keratinocytes. Supplement S7 is chemically defined and animal origin-free. Each 5 ml bottle of Supplement S7 is the correct amount of supplement for a 500 ml bottle of EpiLife® basal medium.
For Research Use Only. Not for use in diagnostic procedures.

Specifications

Cell Type: Keratinocytes
Product Line: Cascade Biologics®
Product Size: 5 mL
Species: Human
Shipping Condition: Dry Ice

Contents & storage

minus 20 degrees C

Documents

Manuals & protocols

Recommended products