SYTOX™ AADvanced™ Dead Cell Stain Kit

Catalog number:  S10274

Invitrogen™  Related applications: Flow Cytometry

Error loading your content!

  Catalog number
Select a plan
Unit size
Price ({{currency}}) Availability Qty
{{product.sku}} {{product.sku}} also known as {{product.formattedSku}} 
{{product.availability.message}}
Pro add-ons

Your on-site stock

›› {{supplyCenter.scName}}({{scProduct.stockOnHand}} In stock)
›› {{supplyCenter.scName}}(Out of stock)
›› {{supplyCenter.scName}}
This item is not currently available on-site. Depending on your Supply Center settings you may be able to add the item to cart above else use the Order Non-Stocked Items' tab on the Supply Center home page.
Back to top

Description

SYTOX™ AADvanced™ Dead Cell Stain (S10274, S10349) is a new high-affinity nucleic acid stain for the detection of dead cells and analysis of cell cycle using the common 488 nm blue laser in flow cytometry. The dye is spectrally similar to 7-AAD but with rapid kinetics of uptake and relatively low CVs. SYTOX™ AADvanced™ Dead Cell Stain penetrates cells more efficiently than 7-AAD providing better separation of live and dead cells. SYTOX™ AADvanced™ Dead Cell Stain can also be used with fixed cells for DNA content analysis when paired with RNAse treatment. SYTOX™ AADvanced™ Dead Cell Stain Kits contain a vial(s) of dried dye and anhydrous DMSO providing stable shelf life.

View a selection guide for all nonfixable viability dyes for flow cytometry.
For Research Use Only. Not for use in diagnostic procedures.

Specifications

For Use With (Equipment): Flow Cytometer
Cell Permeability: Cell-Impermeant
Sub-Cellular Localization: Nucleic Acids, Nucleus
Detection Method: Fluorescent
Excitation⁄Emission (nm): 546⁄647
Flow Cytometer Laser Lines: 488, 532, 561
Form: Solid
Format: Tube(s)
Label or Dye: SYTOX® AADvanced™
Number of Reactions: 500
Product Line: Molecular Probes®, SYTOX®
Product Size: 1 kit
Solubility: DMSO (Dimethylsulfoxide)
Shipping Condition: Room Temperature

Contents & storage

Contains 5 vials of SYTOX® AADvanced™ dead cell stain and 500 µL dimethylsulfoxide (DMSO).

Store at ≤-20°C and protected from light.

Documents

Manuals & protocols

Recommended products