Get up to 200X more sensitivity in ICC/IHC/FISH for more clarity and definition with new Tyramide SuperBoost™ kits

SYTO™ 61 Red Fluorescent Nucleic Acid Stain - 5 mM Solution in DMSO

Catalog number: S11343

Invitrogen™  Related applications: Cell Structure | Cell Tracing & Tracking | Cellular Imaging

Error loading your content!

  Catalog number
Select a plan
Unit size
Price ({{currency}}) Availability Qty
{{product.sku}} {{product.sku}} also known as {{product.formattedSku}} 
{{product.availability.message}}
Pro add-ons

Your on-site stock

›› {{supplyCenter.scName}}({{scProduct.stockOnHand}} In stock)
›› {{supplyCenter.scName}}(Out of stock)
›› {{supplyCenter.scName}}
This item is not currently available on-site. Depending on your Supply Center settings you may be able to add the item to cart above else use the Order Non-Stocked Items' tab on the Supply Center home page.
Back to top

Description

The cell-permeant SYTO 61 red fluorescent nucleic acid stain exhibits bright, red fluorescence upon binding to nucleic acids. Because the staining pattern of the SYTO dyes in live cells may vary between cell types, we offer the SYTO Red Fluorescent Nucleic Acid Stain Sampler Kit (S-11340) to enable researchers to find the most appropriate red-fluorescent SYTO stain for their system.
For Research Use Only. Not for use in diagnostic procedures.

Specifications

Color: Red
For Use With (Equipment): Flow Cytometer, Fluorescence Microscope
Cell Permeability: Cell-Permeant
Sub-Cellular Localization: Nucleic Acids
Detection Method: Fluorescent
Excitation⁄Emission (nm): 628⁄645
Product Line: SYTO®
Product Size: 250 µL
Shipping Condition: Room Temperature

Contents & storage

Store in freezer (-5 to -30°C) and protect from light.

Documents

Manuals & protocols

Recommended products