Get up to 200X more sensitivity in ICC/IHC/FISH for more clarity and definition with new Tyramide SuperBoost™ kits

SYTOX™ Orange Nucleic Acid Stain - 5 mM Solution in DMSO

Catalog number:  S11368

Invitrogen™  Related applications: Cell Structure | Cell Tracing & Tracking | Cell Viability, Proliferation & Function | Cellular Imaging

Error loading your content!

  Catalog number
Select a plan
Unit size
Price ({{currency}}) Availability Qty
{{product.sku}} {{product.sku}} also known as {{product.formattedSku}} 
{{product.availability.message}}
Pro add-ons

Your on-site stock

›› {{supplyCenter.scName}}({{scProduct.stockOnHand}} In stock)
›› {{supplyCenter.scName}}(Out of stock)
›› {{supplyCenter.scName}}
This item is not currently available on-site. Depending on your Supply Center settings you may be able to add the item to cart above else use the Order Non-Stocked Items' tab on the Supply Center home page.
Back to top

Description

SYTOX Orange dye stains nucleic acids in cells with compromised membranes. This stain is useful as an indicator of cell death and is much brighter than propidium iodide (P-1304).
For Research Use Only. Not for use in diagnostic procedures.

Specifications

For Use With (Equipment): Flow Cytometer
Cell Permeability: Cell-Impermeant
Sub-Cellular Localization: Nucleic Acids, Nucleus
Detection Method: Fluorescent
Excitation⁄Emission (nm): 547⁄570
Flow Cytometer Laser Lines: 488, 532
Form: Solution
Format: Tube(s)
Label or Dye: SYTOX® Orange
Product Line: SYTOX®
Product Size: 250 µL
Shipping Condition: Room Temperature

Contents & storage

Contains 1 vial of SYTOX® orange nucleic acid stain (5 mM solution in DMSO).

Store in freezer (-5 to -30°C), dessicated and protect from light.

Documents

Manuals & protocols

Recommended products