Get the sharpest, brightest images. Try new Invitrogen™ ProLong™ Glass antifade mountant with glass-matching refractive index of 1.52. Learn more
Invitrogen™

SYTO™ 9 Green Fluorescent Nucleic Acid Stain

Error loading your content!

  Catalog number
Select a plan
Unit size
Price ({{currency}}) Availability Qty
{{product.sku}} {{product.sku}} also known as {{product.formattedSku}} 
{{product.availability.message}}
Pro add-ons

Your on-site stock

›› {{supplyCenter.scName}}({{scProduct.stockOnHand}} In stock)
›› {{supplyCenter.scName}}(Out of stock)
›› {{supplyCenter.scName}}
This item is not currently available on-site. Depending on your Supply Center settings you may be able to add the item to cart above else use the Order Non-Stocked Items' tab on the Supply Center home page.
Back to top

Description

SYTO 9 green fluorescent nucleic acid stain has been shown to stain live and dead Gram-positive and Gram-negative bacteria, and it is a component of the LIVE/DEAD BacLight Bacterial Viability Kits (L-7007, L-7012, L-13152).
For Research Use Only. Not for use in diagnostic procedures.

Specifications

Color: Green
For Use With (Equipment): Fluorescence Microscope
Cell Permeability: Cell-Permeant
Sub-Cellular Localization: Nucleic Acids
Detection Method: Fluorescent
Excitation⁄Emission (nm): 485⁄498 (DNA), 486⁄501 (RNA)
Product Line: SYTO®
Product Size: 100 µL
Shipping Condition: Room Temperature

Contents & storage

Store in freezer (-5 to -30°C) and protect from light.

Documents

Manuals & protocols

Recommended products