Invitrogen™

SYBR™ Green II RNA Gel Stain, 10,000X concentrate in DMSO

Catalog number:  S7564

 Related applications: Nucleic Acid Gel Electrophoresis & Blotting

Error loading your content!

  Catalog number
Select a plan
Unit size
Price ({{currency}}) Availability Qty
{{product.sku}} {{product.sku}} also known as {{product.formattedSku}} 
{{product.availability.message}}
Pro add-ons

Your on-site stock

›› {{supplyCenter.scName}}({{scProduct.stockOnHand}} In stock)
›› {{supplyCenter.scName}}(Out of stock)
›› {{supplyCenter.scName}}
This item is not currently available on-site. Depending on your Supply Center settings you may be able to add the item to cart above else use the Order Non-Stocked Items' tab on the Supply Center home page.
Back to top

Description

SYBR Green II RNA gel stain is a sensitive nucleic acid gel stain that has bright fluorescence when bound to RNA and low background in gels, making it ideal for use with either formaldehyde/agarose or polyacrylamide gels using laser scanners or standard UV transilluminators. 500 µL stains 50 minigels. A 1 mL unit size (S-7568) and a special packaging (S-7586) are available.
For Research Use Only. Not for use in diagnostic procedures.

Specifications

Target Molecule: RNA
Label or Dye: SYBR® Green II
Detection Method: Fluorescent
Detection Location: In-Gel Detection
Product Line: SYBR®
Product Size: 500 µL
Shipping Condition: Room Temperature

Contents & storage

Supplied as a 10,000X concentrate in DMSO. Store at -20°C, protected from light in a dessicator

Documents

Manuals & protocols

Recommended products